Beli hose coupling di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Chicago-Style Universal Hose CouplingDeskripsi:Chicago-style universal hose couplings, also known as jackhammer and crowfoot couplings, are used for air and water applications. Couplings up to 1" have a two-lug design and interchange with one another.atribut:
- UNSPSC: 27131613
- Connection Type: NPT
- Coupling Component: Universal Coupling
- Coupling Locking Type: Push-to-Connect
- Finish/Coating: Zinc Plated
- Material: Iron
- Maximum Working Pressure at 70°F: 300
- Gunnebo Hose Firebreak CouplingDeskripsi:Selang pemadam FIREBREAK terbuat dari 100% benang sintetis polyester, anyaman berkesinambungan (sebagai penguat). Jaket ditanam dalam karet dengan sistem vulkanisasi yang kompak. Lining dan pembukus terbuat dari bahan berkualitas tinggi dari bahan karet sintetis khusus berbahan dasar nitrile/PVC, menembus anyaman, sangat halus dalam pengerjaan untuk meminimalkan gaya gesek yang timbul.atribut:
- Working Pressure (Bar): 22.5
- Folding Pressure (bar): 37
- Breaking Pressure (bar): 60
- Hose Diameter (mm): 19 to 150
- Hose Standard: Approval BS 6391 Type-3, prEN 1924 Class 4, MED 96/98/EC, Lloyd's Register of Shipping Maritime and Coastguard Agency, NFPA 1961, Lab PMK
- Temperature Range (°C): -30 to +80
- Non Brand Fire Hose NozzleDeskripsi:Solid bore fire hose nozzles create a single stream of water without the ability to adjust water flow or pattern. Solid bore nozzles generally have a longer water stream than other nozzles.
- DIXON VALVE COUPLING Industrial Interchange Quick-Connect Air CouplingDeskripsi:Industrial interchange steel quick-connect air coupling bodies are the female end of coupling sets. Also called sockets, they accept coupling plugs (nipple or male ends) to connect tools to air lines. High-flow couplings increase flow for greater tool efficiency, reduce pressure drop, and decrease air costs. Steel couplings are hard and resilient with more damage resistance than softer metals and a wide working temperature range.atribut:
- UNSPSC: 27131613
- Coupling Component: Socket
- Coupling Locking Type: Sleeve
- Finish/Coating: Zinc Plated
- Includes Valve: Yes
- Interchange Type: Industrial
- Seal Material: Nitrile
- Temperature Range (°F): -40 to 250
- Non Brand Coupling Chicago Universal Male NPT End (Kopler)atribut:
- Material: Ductile Iron (ZN-Plated)
- DIXON VALVE COUPLING Chicago-Style Universal Hose CouplingDeskripsi:Chicago-style universal hose couplings, also known as jackhammer and crowfoot couplings, are used for air and water applications. Couplings up to 1" have a two-lug design and interchange with one another.
- Non Brand Coupling Chicago Universal Female NPT End (Kopler)atribut:
- Material: Ductile Iron (ZN-Plated)
- NITTO KOHKI Hi Coupler Plug Large Diameter (for Hose Mounting) Made Of Stainless Steelatribut:
- Installation Shape: hose nipple
- Valve Structure: No valve
- Material (Seal): Nitrile rubber
- Fluid: water
- Socket or Plug: plug
- Dimension BD (mm): 13
- Dimension C (mm): 23
- Maximum Working Pressure (MPa): 1.5
- Operating Temperature Range (°С): -20 to +80
- Body Material: stainless
- Mitutoyo ABS Coolant Caliper (Jangka Sorong)Deskripsi:The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
- Yamato Gas Regulator (with Flowmeter) (Pengatur Tekanan)Deskripsi:-Compact regulator that can supply gas stably since it has less pressure fluctuation.-With outlet float type flowmeter (25L).atribut:
- Outlet Connection: phi8 hose port
- Main Body Materials: Brass
- NITTO KOHKI Sp Coupler Type A Plug (Stainless Steel, Fluorine Rubber Seal)atribut:
- Compatibility: Connections can not be made if the sizes are different.
- Fluid: Water, hydraulic oil, water vapor, chemicals, air, gas
- Material (Seal): Fluoro rubber
- Socket or Plug: plug
- Valve Structure: With valve
- DIXON VALVE COUPLING Standard Safety ClipDeskripsi:Chicago-Style universal hose coupling safety clips are used with universal couplings to help prevent accidental disconnection during use. Clips fit both two-lug and four-lug designs and ensure a secure connection between couplings.atribut:
- Item: Standard Safety Clip
- UNSPSC: 31160000
- JD Delcorte Double Nipple 304/L NPT 3M JDatribut:
- Material: 304/L
- Class: 3000#
- DIXON VALVE COUPLING Coupling Forged Brass Cam & Groove Fittings (Kopler)Deskripsi:Type D cam and groove fittings include a female cam x female NPT connection. Type D camlock fittings are most often used with Type A adapters of the same size, and can also be used with Type E and F adapters, and Type DP dust plugs. Type D forged brass camlock couplings connect hoses to pumps, tanks, and equipment.atribut:
- Body Material: Brass
- Non Brand Coupling Chicago Universal Hose End (Kopler)atribut:
- Material: Ductile Iron (ZN-Plated)
- TEKIRO Quick Coupler Two Touch (Kopler)Deskripsi:Berfungsi untuk menyambungkan selang kompressor ke mata kompressorFungsi : untuk menyambungkan selang kompressor ke mata kompressorMaterial : chrome vanadiumatribut:
- Driver Diameter (mm): 23
- Material: Chrome Vanadium
- Dimension 3 (mm): 23
- NITTO KOHKI Sp Coupler Type A Socket (Made Of Stainless Steel, Fluorine Rubber Seal)atribut:
- Compatibility: Connections can not be made if the sizes are different.
- Operating Temperature Range (°С): -20 to +180
- Body Material: stainless
- Fluid: Water, hydraulic oil, water vapor, chemicals, air, gas
- Material (Seal): Fluoro rubber
- Valve Structure: With valve
Daftar Harga hose coupling Terbaru March 2026
| Non Brand Chicago-Style Universal Hose Coupling | Rp1.199.900 |
| Gunnebo Hose Firebreak Coupling | Rp7.199.900 |
| Non Brand Fire Hose Nozzle | Rp999.900 |
| DIXON VALVE COUPLING Industrial Interchange Quick-Connect Air Coupling | Rp369.900 |
| Non Brand Coupling Chicago Universal Male NPT End (Kopler) | Rp30.900 |
| DIXON VALVE COUPLING Chicago-Style Universal Hose Coupling | Rp479.900 |
| Non Brand Coupling Chicago Universal Female NPT End (Kopler) | Rp30.900 |
| NITTO KOHKI Hi Coupler Plug Large Diameter (for Hose Mounting) Made Of Stainless Steel | Rp279.900 |
| Mitutoyo ABS Coolant Caliper (Jangka Sorong) | Rp2.299.900 |
| Yamato Gas Regulator (with Flowmeter) (Pengatur Tekanan) | Rp6.599.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Gunnebo%20Hose%20Firebreak%20Coupling/p9P108106909-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Non%20Brand%20Fire%20Hose%20Nozzle/gyP109988610-1.jpg)

/7aP107682262-1.jpg)

/6sP107682244-1.jpg)
%20Made%20Of%20Stainless%20Steel/P102830332-1.jpg)
/Mitutoyo%20ABS%20Coolant%20Caliper%20(Jangka%20Sorong)/gwP106102608-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Gas%20Regulator%20(with%20Flowmeter)%20(Pengatur%20Tekanan)/P102615034-3.jpg)

/P102829585-1.jpg)


/ezP109416539-1.jpg)
/6aP107682226-1.jpg)
/beP101000410-12.jpg)

/P102829576-1.jpg)